Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, XL, Navy, 100% 3 Layer Nylon

  • Mfr # 114037

  • Zoro # G816114585


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
12 oz
Material
100% 3 Layer Nylon
Uniform Type
General
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114037
Zoro #
G816114585
UPC #
843131167613
Country of Origin
Bangladesh

Dimensions

Size
XL
Garment Size
Long

Details

Color
Navy
Fabric Weight
12 oz
Inseam
Tall
Material
100% 3 Layer Nylon
Item
Work Pants
Uniform Type
General
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Pockets
2
Binding
YKK(R) zippers
Garment Style
Tactix Rain Pant
Pant Sizing
Long

Description

TACTIX RAIN PANT Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.