Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, XS, Navy, 100% 3 Layer Nylon

  • Mfr # 114037

  • Zoro # G416113889


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
12 oz
Binding
YKK(R) zippers
Material
100% 3 Layer Nylon
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Garment Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114037
Zoro #
G416113889
UPC #
843131167651
Country of Origin
Bangladesh

Dimensions

Garment Size
Short
Size
XS

Details

Fabric Weight
12 oz
Binding
YKK(R) zippers
Item
Work Pants
Material
100% 3 Layer Nylon
Color
Navy
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Pockets
2
Garment Style
Tactix Rain Pant
Inseam
Short
Uniform Type
General
Pant Sizing
Short

Description

TACTIX RAIN PANT 729: Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.