Zoro Homepage

Work Pants, XS, Navy, 100% 3 Layer Nylon

  • Mfr # 114037

  • Zoro # G816113847


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Uniform Type
General
Pockets
2
Fabric Weight
12 oz
Garment Style
Tactix Rain Pant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114037
Zoro #
G816113847
UPC #
843131149695
Country of Origin
Bangladesh

Dimensions

Size
XS
Garment Size
Regular

Details

Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Inseam
Regular
Uniform Type
General
Pockets
2
Item
Work Pants
Fabric Weight
12 oz
Garment Style
Tactix Rain Pant
Color
Navy
Binding
YKK(R) zippers
Material
100% 3 Layer Nylon
Pant Sizing
Regular

Description

TACTIX RAIN PANT 729: Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.