Zoro Homepage

Work Pants, XXL, Navy, 100% 3 Layer Nylon

  • Mfr # 114037

  • Zoro # G116114544


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Garment Style
Tactix Rain Pant
Fabric Weight
12 oz
Pockets
2
Uniform Type
General
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114037
Zoro #
G116114544
UPC #
843131167620
Country of Origin
Bangladesh

Dimensions

Size
XXL
Garment Size
Long

Details

Garment Style
Tactix Rain Pant
Inseam
Tall
Fabric Weight
12 oz
Item
Work Pants
Pockets
2
Uniform Type
General
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Material
100% 3 Layer Nylon
Color
Navy
Binding
YKK(R) zippers
Pant Sizing
Long

Description

TACTIX RAIN PANT 729: Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.