Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, XXL, Navy, 100% 3 Layer Nylon

  • Mfr # 114037

  • Zoro # G916113846


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Garment Style
Tactix Rain Pant
Binding
YKK(R) zippers
Material
100% 3 Layer Nylon
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114037
Zoro #
G916113846
UPC #
843131167705
Country of Origin
Bangladesh

Dimensions

Size
XXL
Garment Size
Short

Details

Color
Navy
Garment Style
Tactix Rain Pant
Binding
YKK(R) zippers
Material
100% 3 Layer Nylon
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Pockets
2
Uniform Type
General
Fabric Weight
12 oz
Item
Work Pants
Inseam
Short
Pant Sizing
Short

Description

TACTIX RAIN PANT Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.