Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

First Team First Team World Class 40 Element-PB 12 x 6.5 ft. Round Portable Aluminum Soccer Goal;White World Class 40 Element-PB-WH

First Team World Class 40 Element-PB 12 x 6.5 ft. Round Portable Aluminum Soccer Goal;White (Discontinued)

  • Mfr # World Class 40 Element-PB-WH
  • Zoro # G103885181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
World Class 40 Element-PB-WH
Zoro #
G103885181
UPC #
-
Country of Origin
China

Description

Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.

Features
  • 4" round aluminum construction
  • Wheels flip forward for easy transport
  • No fail net attachment design
  • White powder coat finish
  • White hexagon mesh net included
  • Made in USA
  • Lifetime Limited
Specifications
  • Construction Material: Aluminum
  • Color: White
  • Weight: 326

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.