Zoro Homepage

3D AED Wall Sign, Plastic

  • Mfr # 150-P

  • Zoro # G616323385


product price: $21.79
/ea

Key Features

Sign Material
Plastic
Length
10 in
Width
14 in
Sign Background Color
White/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-P
Zoro #
G616323385
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Length
10 in
Width
14 in

Details

Item
Wall Sign
Sign Material
Plastic
Sign Background Color
White/Red

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.