Zoro Homepage

4in x % Instant Cold Compress, 48PK

  • Mfr # IP02

  • Zoro # G516494628


product price: $48.99
/pk 48, $1.02/ea

Key Features

Color
White
Height
9 in
Length
12 in
Width
12 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP02
Zoro #
G516494628
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Length
12 in
Width
12 in

Details

Item
Ice Pack
Color
White
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.