Zoro Homepage

Active Shooter, Trauma Kit, Polybag

  • Mfr # FVASTK4-01RP

  • Zoro # G8513010


product price: $54.79
/ea

Key Features

Height
3in.
Width
8 in.
Length
7 in.
Includes
RAT tourniquet and 4x4 hemostatic agent, pressure bandage (Israeli), gloves (2pr), trauma shears, instruction card, and a polybag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FVASTK4-01RP
Zoro #
G8513010
UPC #
-
Country of Origin
United States

Dimensions

Height
3in.
Width
8 in.
Length
7 in.

Details

Item
Trauma Kit
Includes
RAT tourniquet and 4x4 hemostatic agent, pressure bandage (Israeli), gloves (2pr), trauma shears, instruction card, and a polybag

Description

Active Shooter,Trauma Kit,Polybag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.