ADA Compliant AED Cabinet with Alarm
- Mfr # ADA01
- Zoro # G124235385
product price:
$
188.99
/ea
Free Shipping & Returns
Key Features
Cable Length
15 in
Width
4 in
Color
White
Height
22 in
Battery Life
2 Yrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADA01
- Zoro #
- G124235385
- UPC #
- -
- Country of Origin
- Cambodia
- Color
- White
- Battery Life
- 2 Yrs
- Material
- Steel
- Item
- AED Cabinet with Alarm
Dimensions
- Cable Length
- 15 in
- Width
- 4 in
- Height
- 22 in
Description
The First Voice Large ADA-Compliant AED Wall Cabinet provides a highly visible, secure, and accessible storage solution for your automated external defibrillator (AED). Designed to meet ADA accessibility requirements, this durable wall cabinet features a clear viewing window for quick visual identification, an integrated door alarm to help deter unauthorized access, and a convenient display shelf for emergency response accessories or educational materials. The cabinet includes a four-piece identification sticker pack, allowing it to be customized for multiple emergency response applications, including Bleeding Control, Allergy, First Aid, and Naloxone. Its clean, professional design makes it ideal for schools, offices, healthcare facilities, public buildings, industrial facilities, and other locations where emergency equipment must remain readily accessible. Measures 14.5 in. L × 21.5 in. H × 3.9 in. W and weighs approximately 10 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.