AED Anti-Theft Stopper Alarm After Market Add on

  • Mfr # STI-6205

  • Zoro # G816501224


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Width
7 in
Color
Red
Height
3 in
Material
Metal
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-6205
Zoro #
G816501224
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
3 in
Length
12 in

Details

Item
Alarm
Color
Red
Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.