Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AED Equipped Indoor Window or Door Sticker 1 ea

  • Mfr # V10181

  • Zoro # G316501236


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Height
0 in
Color
White
Length
6 in
Material
Plastic
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V10181
Zoro #
G316501236
UPC #
-
Country of Origin
United States

Dimensions

Height
0 in
Length
6 in
Width
4 in

Details

Item
AED Sticker
Color
White
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.