Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AED Practi-trainer Adult Training Pads

  • Mfr # TS-XFTAP

  • Zoro # G916494624


product price: $14.99
/ea

Key Features

Material
Plastic
Color
Misc.
Length
4 in
Width
8 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption