Zoro Homepage
This item is Discontinued.
First Voice AED Value Package, Automatic, 3-13/16" H 99512-001264

AED Value Package, Automatic, 3-13/16" H (Discontinued)

  • Mfr # 99512-001264
  • Zoro # G6674937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99512-001264
Zoro #
G6674937
UPC #
815479025771
Country of Origin
United States

Dimensions

Width
8.9063 in
Height
3.8125 in
Cable Length
42 in
Overall Width
8 15/16 in
Overall Height
3 13/16 in

Details

Item
AED Value Package
Operation Mode
Automatic
Waveform / Measurement Stored
Biphasic Truncated Exponential
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
0 sec
Electrodes
Adult Pak, Pediatric Pad-Pak
Battery
Li-MnO2
Cycles per Charge
1
Cycle Time
Less Than 10 sec
Shelf Life
4 yr
Information Displayed
Instructions
CPR Feedback
No
Includes
(2) Electrodes, Administrator Tool Kit, Battery, Carrying Handle, Defibrillator, First Voice Manager, Inspection Tag, Responder Kit
Product Type
AED Value Package
Cycle Time - Maximum
10 sec
Modes Included
AED
Patient Type
Adult, Pediatric
Energy Selection
50 J, 150 J, 200 J
Battery Type
Li-MnO2
Electrode Types Included
Adult Electrode Pad, Pediatric Electrode Pads
CPR Feedback Included
CPR Feedback Not Included
Waveform
Biphasic Truncated Exponential

Description

AED Value Package, Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, CPR Feedback No, Charging Time 0 sec, Cycles per Charge 1, Less Than 10 sec Cycle Time, Electrodes Adult Pak, Pediatric Pad-Pak, Cable Length 42 in, Height 3.8125 in, Width 8.9063 in, Information Displayed Instructions, Shelf Life 4 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.