Zoro Homepage
This item is Discontinued.
First Voice AED Value Package, Automatic, 3-13/16" H 99512-001264SP-MD

AED Value Package, Automatic, 3-13/16" H (Discontinued)

  • Mfr # 99512-001264SP-MD
  • Zoro # G6674605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99512-001264SP-MD
Zoro #
G6674605
UPC #
815479026174
Country of Origin
United States

Dimensions

Width
8.9063 in
Height
3.8125 in
Cable Length
42 in
Overall Height
3 13/16 in
Overall Width
8 15/16 in

Details

Item
AED Value Package
Operation Mode
Automatic
Waveform / Measurement Stored
Biphasic Truncated Exponential
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
0 sec
Battery
Li-MnO2
Cycle Time
Less Than 10 sec
Electrodes
Adult Pak, Pediatric Pad-Pak
CPR Feedback
No
Information Displayed
Instructions
Cycles per Charge
1
Includes
(2) Electrodes, Administrator Tool Kit, Battery, First Voice Manager, Inspection Tag, Medical Direction, Responder Kit, Carrying Case
Shelf Life
4 yr
Product Type
AED Value Package
Waveform
Biphasic Truncated Exponential
CPR Feedback Included
CPR Feedback Not Included
Battery Type
Li-MnO2
Modes Included
AED
Electrode Types Included
Adult Electrode Pad, Pediatric Electrode Pads
Services Included
Medical Direction
Patient Type
Adult, Pediatric
Cycle Time - Maximum
10 sec
Energy Selection
50 J, 150 J, 200 J

Description

AED Value Package, Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, CPR Feedback No, Charging Time 0 sec, Cycles per Charge 1, Less Than 10 sec Cycle Time, Electrodes Adult Pak, Pediatric Pad-Pak, Cable Length 42 in, Height 3.8125 in, Width 8.9063 in, Information Displayed Instructions, Shelf Life 4 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.