Zoro Homepage

LIFEPAK CR2 Semi-Auto AED in Carrying Bag w/Rugged Case w/MD Oversight

  • Mfr # 99512-001261SP-MD

  • Zoro # G6674377


product price: $2,960.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Biphasic Truncated Exponential
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
0 sec
Information Displayed
Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99512-001261SP-MD
Zoro #
G6674377
UPC #
815479026143
Country of Origin
United States

Dimensions

Height
3.8125 in
Width
8.9063 in
Cable Length
42 in
Overall Height
3 13/16 in
Overall Depth
8 1/2 in
Overall Width
8 15/16 in

Details

Item
AED Value Package
Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Biphasic Truncated Exponential
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
0 sec
Information Displayed
Instructions
Battery
Li-MnO2
Cycles per Charge
1
Electrodes
Adult Pak, Pediatric Pad-Pak
CPR Feedback
No
Shelf Life
4 yr Battery, 4 yr Pads, 8 yr AED Life
Cycle Time
Less Than 10 sec
Includes
(2) electrodes, an administrative toolkit, battery, carrying bag, defibrillator, AED rugged case, medical direction oversight, First Voice Manager, First Voice Inspection Tag, and a First Voice Responder Kit
Product Type
AED Value Package
Waveform
Biphasic Truncated Exponential
Charging Time - Maximum
7 sec
Series
LIFEPAK CR2
Services Included
Medical Direction
Electrode Types Included
Adult Electrode Pads, Pediatric Electrode Pads
CPR Feedback Included
CPR Feedback Not Included
Cycle Time - Maximum
7 sec
Modes Included
AED
Energy Selection
50 J, 150 J, 200 J
Container Type
Rugged Case
Patient Type
Adult, Pediatric
Battery Type
Li-MnO2
Pads Included
Adult AED Pads

Description

LIFEPAK CR2 AED Package with Rugged (Semi-Automatic, WIFI, English, Bag). The package includes 2 electrodes, an administrator toolkit, battery, carrying bag, defibrillator, AED rugged case, medical direction oversight, First Voice Manager, First Voice Inspection Tag, and a First Voice Responder Kit.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.