Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AED Value Package, Semi-Auto, 8 yr

  • Mfr # 99512-001262-SP

  • Zoro # G6674684


product price: $2,618.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Biphasic Truncated Exponential
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
0 sec
Electrodes
Adult Pak, Pediatric Pad-Pak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99512-001262-SP
Zoro #
G6674684
UPC #
815479025993
Country of Origin
United States

Dimensions

Height
3.8125 in
Cable Length
42 in
Width
8.9063 in
Overall Height
3 13/16 in
Overall Depth
10 1/2 in
Overall Width
8 15/16 in

Details

Item
AED Value Package
Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Biphasic Truncated Exponential
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
0 sec
Electrodes
Adult Pak, Pediatric Pad-Pak
Cycles per Charge
1
Shelf Life
4 yr Battery, 4 yr Pads, 8 yr AED Life
Battery
Li-MnO2
Information Displayed
Instructions
Cycle Time
Less Than 10 sec
Includes
(2) electrodes, an administrator toolkit, battery, carrying handle, defibrillator, AED rugged case, First Voice Manager, First Voice Inspection Tag, and a First Voice Responder Kit
CPR Feedback
No
Product Type
AED Value Package
Charging Time - Maximum
7 sec
Patient Type
Adult, Pediatric
Series
LIFEPAK CR2
Electrode Types Included
Adult Electrode Pads, Pediatric Electrode Pads
Waveform
Biphasic Truncated Exponential
Battery Type
Li-MnO2
Services Included
1 yr Management
Energy Selection
50 J, 150 J, 200 J
Modes Included
AED
Pads Included
Adult AED Pads
Cycle Time - Maximum
7 sec
Container Type
Rugged Case
CPR Feedback Included
CPR Feedback Not Included

Description

AED Value Package, Semi-Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, CPR Feedback No, Charging Time 0 sec, Cycles per Charge 1, Less Than 10 sec Cycle Time, Electrodes Adult Pak, Pediatric Pad-Pak, Cable Length 42 in, Height 3.8125 in, Width 8.9063 in, Information Displayed Instructions, Shelf Life 4 yr Battery, 4 yr Pads, 8 yr AED Life

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.