Zoro Homepage
This item is Discontinued.
First Voice AED Value Package, Semi-Automatic 99512-001265-SP

AED Value Package, Semi-Automatic (Discontinued)

  • Mfr # 99512-001265-SP
  • Zoro # G6674352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99512-001265-SP
Zoro #
G6674352
UPC #
815479026020
Country of Origin
United States

Dimensions

Height
3.8125 in
Width
8.9063 in
Cable Length
42 in
Overall Width
8 15/16 in
Overall Height
3 13/16 in

Details

Item
AED Value Package
Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Biphasic Truncated Exponential
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
0 sec
Cycles per Charge
1
Battery
Li-MnO2
CPR Feedback
No
Shelf Life
4 yr
Electrodes
Adult Pak, Pediatric Pad-Pak
Information Displayed
Instructions
Cycle Time
Less Than 10 sec
Includes
(2) Electrodes, Administrator Tool Kit, Battery, Defibrillator, First Voice Manager, Inspection Tag, Responder Kit, Carrying Case
Product Type
AED Value Package
Energy Selection
50 J, 150 J, 200 J
Battery Type
Li-MnO2
Patient Type
Adult, Pediatric
Modes Included
AED
CPR Feedback Included
CPR Feedback Not Included
Electrode Types Included
Adult Electrode Pad, Pediatric Electrode Pads
Cycle Time - Maximum
10 sec
Waveform
Biphasic Truncated Exponential

Description

AED Value Package, Semi-Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, CPR Feedback No, Charging Time 0 sec, Cycles per Charge 1, Less Than 10 sec Cycle Time, Electrodes Adult Pak, Pediatric Pad-Pak, Cable Length 42 in, Height 3.8125 in, Width 8.9063 in, Information Displayed Instructions, Shelf Life 4 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.