Zoro Homepage

Alarmed Fiberglass Weather Proof AED Labeling Storage Kit

  • Mfr # AEDMK03

  • Zoro # G9620161


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Includes
Alarmed Cabinet and AED wall sign
First Aid Kit Type
Kit
Features
Weather Proof Surface Mounted Alarmed Cabinet with Signage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEDMK03
Zoro #
G9620161
UPC #
-
Country of Origin
United States

Details

Item
AED Cabinet
Color
White
Housing Material
Metal
Includes
Alarmed Cabinet and AED wall sign
First Aid Kit Type
Kit
Features
Weather Proof Surface Mounted Alarmed Cabinet with Signage
Industry Type
Healthcare
First Aid Kit Mounting Type
Wall Mount
Battery
9V
For Use With
AED / Defibrillator
Accessory Type
Alarmed Fiberglass Weather Proof / Water Resistant AED Labeling/Storage Cabinet Package
Battery Type
9V
Product Type
AED Cabinet

Description

AED Cabinet, Battery 9V, For Use With AED / Defibrillator, Includes Alarm, Cabinet, Decals, Signage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.