Alarmed Metal AED Labeling/Storage Cabinet, Metal Case
Mfr # AEDMK02
Zoro # G9620177
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Includes
3-D Sign, Inspection Tags, Window Stickers
Features
Surface Mounted Alarmed Cabinet with Signage
For Use With
AED / Defibrillator
Dimensions
17 1/2 in x 17 1/2 in x 7 in
Case Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AEDMK02
Zoro #
G9620177
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
17 1/2 in x 17 1/2 in x 7 in
Overall Depth
7 in
Overall Width
17 1/2 in
Overall Length
17 1/2 in
Details
Item
AED Cabinet
Includes
3-D Sign, Inspection Tags, Window Stickers
Features
Surface Mounted Alarmed Cabinet with Signage
For Use With
AED / Defibrillator
Case Material
Metal
First Aid Kit Type
Kit
Industry Type
Healthcare
Battery
9V
Accessory Type
Alarmed Metal (white) AED Labeling/Storage Cabinet Package
Battery Type
9V
Product Type
Surface Mounted Alarmed Cabinet
Housing Material
Metal
Color
White
Description
Surface Mounted Alarmed Cabinet, Battery 9V, For Use With AED / Defibrillator, Dimensions 17 1/2 in x 17 1/2 in x 7 in, Includes 3-D Sign, Inspection Tags, Window Stickers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.