Zoro Homepage

Alcohol Cleansing Wipes, 800PK

  • Mfr # TS-1103

  • Zoro # G816326216


product price: $29.99
/pk 800, $0.04/ea

Key Features

Length
8 in
Width
6 in
Color
White
Material
Plastic
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-1103
Zoro #
G816326216
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Width
6 in
Height
6 in

Details

Color
White
Item
Wipes
Material
Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.