Zoro Homepage

Basic AED Responder Kit in Nylon, 5" H

  • Mfr # V18112

  • Zoro # G4038157


product price: $41.99
/ea

Key Features

Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Depth
8 in
CPR Feedback
No
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V18112
Zoro #
G4038157
UPC #
-
Country of Origin
United States

Dimensions

Depth
8 in
Width
5 in
Height
5 in
Overall Width
5 in
Overall Height
5 in
Overall Depth
8 in

Details

Item
Basic AED Responder Kit
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
CPR Feedback
No
Includes
(1) razor, (1) pair of 4 EMT scissors, (10) gauze pads, (1) CPR mask, (2) pairs of gloves, (2) cleaning wipes, nylon bag
Product Type
AED Responder Kit
Modes Included
AED
Energy Selection
50 J, 150 J, 200 J
Series
AED
CPR Feedback Included
CPR Feedback Not Included

Description

Basic AED Responder Kit, Not Applicable, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), CPR Feedback No, Height 5 in, Width 5 in, Depth 8 in, Shelf Life Not Applicable, Standards AHA Compliant, OSHA PPE Compliant, Includes Gloves, One-Way Breathing Barrier, Razor, Scissors, Wipes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.