
Basic First Aid Kit
Mfr # FAP151
Zoro # G116326237
product price: $58.99
/eaKey Features
Housing Material
Nylon
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAP151
Zoro #
G116326237
UPC #
-
Country of Origin
United States
Details
Housing Material
Nylon
Color
Red
Item
First Aid Kit
Description
Basic First Aid Kit. Each component is hand-selected by our experts to deliver the most comprehensive solution for your needs. Kit includes: 1 - first aid guide, 2 - non-latex gloves, 1 - scissors 4.5in, 1 - plastic forceps tweezers, 1 - CPR mask, 3 - hand sanitizer, 1 - glucose for diabetic events, 1 - disposable thermometer, 1 - pen, 1 - emergency form, 5 - antiseptic wipes, 3 - triple antibiotic ointment, 1 - sting relief wipe, 3 - hydrocortisone, 3 - burn Gel, 1 - wound closure strip, 10 - 1in x 3in adhesive strips, 2 - finger tip bandages, 2 - knuckle bandages, 2 - 2in x 4-1/2in bandage, 1 - 2in x 2in moleskin, 1 - finger splint, 1 - 1/2in x 2.5 yd tape, 1 - 4in x 5in cold Pack, 1 - triangle bandage 40in x 40in x 56in, 4 - 4in x 4in sterile gauze pads, 4 - 2in x 2in sterile gauze pads, 2 - sterile eye pads, 1 - 1 oz. eye wash, 1 - 4in elastic bandages, 1 - 5in x 9in trauma pad, 1 - 3in x 4in non-adhesive pad, 1 - burn dressing, 1 - trauma bandage, 1 - gauze roll, 1 - label/fill list 2 sided
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.