Zoro Homepage

BBP Kit, Plastic, 7 in L, 6 in W, White

  • Mfr # BP001-2

  • Zoro # G216326243


product price: $11.25
/pk 2, $5.63/ea

Key Features

Material
Plastic
Color
White
Height
2 in
Width
6 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP001-2
Zoro #
G216326243
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
6 in
Length
7 in

Details

Item
BBP Kit
Material
Plastic
Color
White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.