Zoro Homepage

Biohazard Bag, Plastic, 5 in L, 3 in W, Red

  • Mfr # BHAZ00

  • Zoro # G816323383


product price: $3.65
/pk 10, $0.37/ea
Sold in multiples of 3 for $10.95

Key Features

Length
5 in
Color
Red
Material
Plastic
Height
1 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHAZ00
Zoro #
G816323383
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Height
1 in
Width
3 in

Details

Color
Red
Material
Plastic
Item
Biohazard Bag

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.