Zoro Homepage

Blood Pressure Cuff, Plastic, 12 in L, 6 in W, White

  • Mfr # BPCUFF1-A

  • Zoro # G916326215


product price: $48.99
/ea

Key Features

Length
12 in
Height
3 in
Width
6 in
Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPCUFF1-A
Zoro #
G916326215
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Height
3 in
Width
6 in

Details

Item
Blood Pressure Cuff
Color
White
Material
Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.