First Aid kit, Nylon Nylon Bag, 97 Components, 0 People Served
Mfr # HIKE03
Zoro # G2097299
product price: $71.39
/eaKey Features
Color
Red
Housing Material
Nylon
Number of Components
97
Housing Type
Nylon Bag
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HIKE03
Zoro #
G2097299
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Height
8 in
Depth
6 in
Description
The Deluxe Hiking First Aid Kit builds on the Basic Hiking Kit (Mfr # HIKE02), adding four instant hot and cold packs to support a larger mobile response team. It also includes 15 grams of blood clotting granules, effective for managing severe bleeding, including arterial wounds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.