Shop FIRST VOICE
See all product information
Create Account
Law Enforcement Kit, Nylon Bag, 62 Components
- Mfr # FAP51
- Zoro # G3236173
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Material
Nylon
Number of Components
62
Housing Type
Bag
Includes
Nylon Roll-Up Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAP51
- Zoro #
- G3236173
- UPC #
- -
- Country of Origin
- United States
- Item
- Law Enforcement Kit
- Color
- Black
- Housing Material
- Nylon
- Number of Components
- 62
- Housing Type
- Bag
- Includes
- Nylon Roll-Up Bag
- First Aid Kit Type
- Kit
- Features
- First Aid Kit Inside Roll Up Mobile Use Bag. Ideal for Law Enforcement Use. No Celox or Blood Clotting Agents. With Over 10 Pockets for Easy to Find Organization. Bag Rolls Out After Releasing Clasps. Bag Rolls Up and Has Carrying Handles
- Number of Pockets
- 0
- Application
- Bulk
- Unitized
- Bulk
- Adhesive Bandages Included
- (10) Adhesive Bandages
- ANSI Standard Met
- ANSI Z308.1
- Includes Medication
- Medication Included
- Tools Included
- Emergency Blanket, Scissors
- Includes Housing
- Housing Included
- Wound Dressings Included
- (10) 4-Ply Sterile Dressings, (2) Cold Pack, (2) Elastic Bandages, (2) Triangular Bandages, Burn Dressing, Trauma Bandage
- Miscellaneous Kit Contents Included
- (10) 4in x 4in Sterile Dressings 4 Ply, (2) 3 in Elastic Bandages, (2) 40 in x 40 in x 56 in Triangle Bandages, Burn Dressing, First Aid Book, Penlight, Roll Up Bag, Trauma Bandage
- Topical Medicinals Included
- (10) Antiseptic Wipes
- Product Type
- Law Enforcement Kit
Dimensions
- Width
- 34 in
- Height
- 13 in
- Depth
- 2 in
- Housing Depth
- 2 in
- Housing Width
- 34 in
- Housing Height
- 13 in
Description
The roll-up bag features 15 clear plastic storage pockets for easy visual identification of first aid supplies. It is assembled to meet the minimum requirements of the ANSI Z308.1 standard for workplace first aid kits and supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.