Shop MODULATOR
See all product information
Create Account
Trauma kit
- Mfr # M610-1
- Zoro # G424162053
product price:Â
$
640.99
/ea
Free Shipping & Returns
Key Features
ANSI Class
Class B
Standards
ANSI / ISEA Z308.1-2021 Class B Type III Container, OSHA 1910.151(b), OSHA 1910.266 Logging First Aid Kit, Cal/OSHA - Title 8, Section 1512
Housing Finish
weather-resistant
Housing Height
13 3/4 in
Color Code System
(Blue) AERO Splint, (Green) Minor Wound Module, (Orange) Burn Module, (Purple) Serious Wound Module, (Red) Bleed Control Module, (Teal) Eye Module
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M610-1
- Zoro #
- G424162053
- UPC #
- 9341394034068
- Country of Origin
- United States
- Item
- Trauma kit
- ANSI Class
- Class B
- Standards
- ANSI / ISEA Z308.1-2021 Class B Type III Container, OSHA 1910.151(b), OSHA 1910.266 Logging First Aid Kit, Cal/OSHA - Title 8, Section 1512
- Housing Finish
- weather-resistant
- Color Code System
- (Blue) AERO Splint, (Green) Minor Wound Module, (Orange) Burn Module, (Purple) Serious Wound Module, (Red) Bleed Control Module, (Teal) Eye Module
- ANSI Type
- Type III
- Housing Color
- Red
- Water Resistance
- Water Resistant
- Housing Type
- Hard Case
- Mountable
- Portable
- Application
- Modulator Trauma Kit with Bleed Control
- Housing Alarm
- No Alarm
- Includes Housing
- Housing Included
- Color Coded
- Color Coded
- Unitized
- Unitized
Dimensions
- Housing Height
- 13 3/4 in
- Housing Width
- 18 3/8 in
- Housing Depth
- 7 in
Description
Trauma kit, Application Modulator Trauma Kit with Bleed Control, Housing Width 18 3/8 in, Housing Type Hard Case, Housing Depth 7 in, Housing Height 13 3/4 in, Standards ANSI / ISEA Z308.1-2021 Class B Type III Container, OSHA 1910.151(b), OSHA 1910.266 Logging First Aid Kit, Cal/OSHA - Title 8, Section 1512, Unitized Unitized, ANSI Type Type III, ANSI Class Class B, Water Resistance Water Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.