Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Alarm System

  • Mfr # ALARM1

  • Zoro # G016326269


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Height
4 in
Material
Plastic
Color
Red/Black
Width
2 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALARM1
Zoro #
G016326269
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
2 in
Length
5 in

Details

Material
Plastic
Color
Red/Black
Item
Alarm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.