Zoro Homepage

Compact Surface Mounted Metal Cabinet with Alarm/Strobe

  • Mfr # TS145SM-14R

  • Zoro # G716501225


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Height
5 in
Width
11 in
Color
White
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS145SM-14R
Zoro #
G716501225
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Height
5 in
Width
11 in

Details

Color
White
Item
AED Cabinet
Material
Metal
Includes
Cabient, alarm, and strobe light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.