
CPR/AED Responder Kit
Mfr # V18113
Zoro # G216501237
product price: $29.99
/eaKey Features
Length
4 in
Material
Plastic
Height
1 in
Width
6 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V18113
Zoro #
G216501237
UPC #
-
Country of Origin
United States
Dimensions
Length
4 in
Height
1 in
Width
6 in
Details
Material
Plastic
Item
Responder Kit
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.