Defibrillator Storage Cabinet, White
Mfr # TS180SM-MD
Zoro # G5909902
product price: $464.99
/ea
Free Shipping & Returns
Key Features
For Use With
Any Automated External Defibrillator (AED) Fits In Cabinet
Includes
AED Program, Battery, Cabinet
Dimensions
17-1/2 in H x 17-1/2 in W x 7 in D
Material
Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS180SM-MD
Zoro #
G5909902
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
17-1/2 in H x 17-1/2 in W x 7 in D
Overall Width
17 1/2 in
Overall Depth
7 in
Overall Height
17 1/2 in
Details
Item
Defibrillator Storage Cabinet
For Use With
Any Automated External Defibrillator (AED) Fits In Cabinet
Includes
AED Program, Battery, Cabinet
Material
Steel
Color
White
Product Type
Defibrillator Storage Cabinet
Included Alarm
Alarm Not Included
Description
Defibrillator Storage Cabinet, White, Dimensions 17-1/2 in H x 17-1/2 in W x 7 in D, For Use With Any Automated External Defibrillator (AED) Fits In Cabinet, Material Steel, Includes AED Program, Battery, Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.