Deluxe Bloodborne Pathogen Clean-Up Kit
Mfr # BP002
Zoro # G9620012
product price: $20.49
/eaKey Features
Color
Clear
Container Type
Bag
Includes
Tamper-Proof Resalable Bag
Container Size
8 in x 12 in
Container Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP002
Zoro #
G9620012
UPC #
-
Country of Origin
United States
Dimensions
Container Size
8 in x 12 in
Details
Item
Bloodborne Pathogen Kit
Color
Clear
Container Type
Bag
Includes
Tamper-Proof Resalable Bag
Container Color
Clear
Description
Volume Absorbed Per Kit Not Applicable, Container Type Bag, 8 in x 12 in Container Size, Clear, Sorbents Included (1) Antimicrobial hand wipe, (1) Disinfectant Wipe, (1) Fluid control solidifer, (3) Absorbent Towels, PPE Included (1) Biohazard Cap, (1) Biohazard face mask, (1) Biohazard Gown, (1) Biohazard shoe cover, (1) Pair Latex-free gloves, Additional Components Included (1) Biohazard waste bag, (1) Pick up scoop, (1) Twist Tie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.