DeluxWallMountBBPKit, 9-1/4inx9-1/4inx4in
Mfr # BP004
Zoro # G9620021
product price: $36.75
/eaKey Features
Color
White
Container Type
Box
Includes
Tamper Evident Seal
Container Size
9-1/4 in x 9-1/4 in x 4 in
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP004
Zoro #
G9620021
UPC #
-
Country of Origin
United States
Dimensions
Container Size
9-1/4 in x 9-1/4 in x 4 in
Details
Item
Bloodborne Pathogen Kit
Color
White
Container Type
Box
Includes
Tamper Evident Seal
Industry Type
Healthcare
Container Color
White
Description
Volume Absorbed Per Kit Not Applicable, Container Type Box, 9-1/4 in x 9-1/4 in x 4 in Container Size, White, Sorbents Included (1) Antimicrobial hand wipe, (1) Disinfectant Wipe, (1) Fluid control solidifer, (3) Absorbent Towels, PPE Included (1) Biohazard Cap, (1) Biohazard face mask, (1) Biohazard Gown, (1) Biohazard shoe cover, (1) Pair Latex-free gloves, Additional Components Included (1) Biohazard waste bag, (1) Pick up scoop, (1) Twist Tie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.