Zoro Homepage

DHS First Aid Kit

  • Mfr # DHSK01

  • Zoro # G916326246


product price: $38.99
/ea

Key Features

Width
1 in
Color
White
Length
8 in
Housing Material
Plastic
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHSK01
Zoro #
G916326246
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
8 in
Height
6 in

Details

Item
First Aid Kit
Color
White
Housing Material
Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.