Zoro Homepage

Electrodes, Plastic, 4 in L, 4 in W, White

  • Mfr # 31115788

  • Zoro # G916326239


product price: $183.99
/pk 5, $36.80/ea
Free Shipping & Returns

Key Features

Width
4 in
Material
Plastic
Height
4 in
Color
White
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31115788
Zoro #
G916326239
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in
Length
4 in

Details

Material
Plastic
Item
Electrodes
Color
White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.