
Emergency Instruction Device EID Wall Mount Bracket
Mfr # WM001
Zoro # G816494625
product price: $26.39
/eaKey Features
Width
1 in
Length
1 in
Height
1 in
Material
Metal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM001
Zoro #
G816494625
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
1 in
Height
1 in
Details
Item
Wall Mount
Material
Metal
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.