Faceshield/Lung Bag, 11 1/2 in L, Bag, PK50
Mfr # PP-UFS-50
Zoro # G211248762
product price: $41.49
/pk 50, $0.83/eaKey Features
Number of Components
50
Product Type
Faceshield
Case Material
Plastic
Case Type
Bag
Patient Type
Adult, Child, Infant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP-UFS-50
Zoro #
G211248762
UPC #
-
Country of Origin
China
Dimensions
Overall Length
11 1/2 in
Overall Width
5 in
Details
Item
Faceshield/Lung Bag
Number of Components
50
Product Type
Faceshield
Case Material
Plastic
Case Type
Bag
Patient Type
Adult, Child, Infant
Disposability
Disposable
Number of People Served
50
Case Color
Clear
Description
Faceshield/Lung Bag, Number of Components 50, Case Type Bag, Case Material Plastic, Case Color Clear, Includes Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.