Zoro Homepage

Fire Blanket and Bag with Velcro Closure

  • Mfr # 911-83700TS

  • Zoro # G9410134


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Blanket Width
62 in
Includes
Bag
Blanket Color
Gray
Blanket Length
84 in
Blanket Material
Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-83700TS
Zoro #
G9410134
UPC #
755702981477
Country of Origin
United States

Dimensions

Blanket Width
62 in
Blanket Length
84 in

Details

Item
Fire Blanket
Includes
Bag
Blanket Color
Gray
Blanket Material
Wool
Industry Type
Healthcare
Product Type
Fire Blanket

Description

The gray polyester fire blanket is stored in a bright orange vinyl bag featuring a hook-and-loop closure for fast emergency access. Treated with DuPont X-12 fire retardant, the blanket is designed to help smother small fires by limiting oxygen exposure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.