Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Plastic Plastic Box, 65 Components, Not Applicable People Served

  • Mfr # PET02

  • Zoro # G3236219


product price: $81.30
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Plastic
Number of Components
65
Housing Type
Plastic Box
Includes
Pet First Aid Guide, 1 First Aid Guide, 1 Plastic Forceps (Tweezers), 2 Non-Latex Gloves, 10 Cotton-Tip Applicators, 10 Antiseptic wipes, 10 BZK Wipes, 4 Triple Antibiotic, 4 Sting Relief, 2 Knuckle Bandage, 2 Fingertip Bandage, 4 Sterile Gauze Pads 4 in x 4 in, 4 Sterile Gauze Pads 2 in x 2 in, 1 Trauma Bandage, 1 Sterile Gauze Roll 4 in, 1 Elastic Wrap 4 in, 2 Tape, 4 Tongue Depressors, 1 Cold Packs, 1 Celox Blood Clotting Powder 15 gram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PET02
Zoro #
G3236219
UPC #
-
Country of Origin
United States

Dimensions

Width
9.4 in.
Height
5.1 in.
Depth
3.3 in.
Housing Depth
3 1/4 in
Housing Width
9 in
Housing Height
6 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Plastic
Number of Components
65
Housing Type
Plastic Box
Includes
Pet First Aid Guide, 1 First Aid Guide, 1 Plastic Forceps (Tweezers), 2 Non-Latex Gloves, 10 Cotton-Tip Applicators, 10 Antiseptic wipes, 10 BZK Wipes, 4 Triple Antibiotic, 4 Sting Relief, 2 Knuckle Bandage, 2 Fingertip Bandage, 4 Sterile Gauze Pads 4 in x 4 in, 4 Sterile Gauze Pads 2 in x 2 in, 1 Trauma Bandage, 1 Sterile Gauze Roll 4 in, 1 Elastic Wrap 4 in, 2 Tape, 4 Tongue Depressors, 1 Cold Packs, 1 Celox Blood Clotting Powder 15 gram
Standards
AVMA Standards
Number of Shelves
0
Waterproof
No
Header
First Aid
First Aid Kit Type
Kit
Features
First Voice Deluxe Pet First Aid Kit Contains All the Items You Need in Case of an Emergency with Your Cat or Dog, Compact and Easy to Store or Carry with You, For Emergencies and Everyday Use
Unitized
Bulk
Subject Matter
Pet Care
First Aid Kit Mounting Type
Portable
Legend Style
Text
For Use With
First Aid Supplies
Language
English
Package Type
Plastic Box
Latex Content
Latex Free
Application
Animal Care
First Aid ANSI Kit Type
II
Number of Pockets
0
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Color Coded
Not Color Coded
Applicators Included
(10) Cotton Swabs
Adhesive Bandages Included
(2) Fingertip Bandages, (2) Knuckle Bandages
Housing Color
White
Includes Medication
No Medication Included
Documentation Included
First Aid Guide
Topical Medicinals Included
(10) Antiseptic Wipes, (10) BZK Wipes, (4) Sting Relief Wipes, (4) Triple Antibiotic Ointments, Blood Clotting Powder
Wound Dressings Included
(2) Tapes, (8) Gauze Pads, Cold Pack, Elastic Wrap, Gauze Roll, Trauma Bandage
Includes Housing
Housing Included
Mountable
Portable
Water Resistance
Not Water Resistant
PPE and Disposal Equipment Included
(2) Non-Latex Gloves
Tools Included
(4) Tongue Depressors, Forceps
ANSI Standard Met
Not ANSI Compliant
Sterility
Sterile

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Animal Care, Number of People Served Not Applicable, Number of Components 65, Number of Pockets 0, Adhesive Bandages Included (2) Fingertip Bandages, (2) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Tapes, (8) Gauze Pads, Cold Pack, Elastic Wrap, Gauze Roll, Trauma Bandage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.