Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAC100
Zoro #
G9620107
UPC #
-
Country of Origin
United States
Dimensions
Width
5 1/4 in
Height
8 1/2 in
Details
Item
First Aid Reference Cards
Type
UV Protected
Provides
Training Information
Format
Card
Number of Pages
0
Language
English
Standards
OSHA, AHA & Red Cross Compliant
Subject Matter
First Aid
Includes
(100) Reference Cards
Regulations Covered
AH, OSHA, Red Cross Compliant
Product Type
First Aid Reference Card
Supported Languages
English
Number of Users Supported
1
Title
First Aid
Description
First Aid Reference Cards, For Use With Not Applicable, Format Card, Height 8 1/2 in, Includes (100) Reference Cards, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type First Aid Reference Card, Regulations Covered AH, OSHA, Red Cross Compliant, Software Delivery Method Not Applicable, Subject Matter First Aid, Supported Languages English, Title First Aid, Training Environment Not Applicable, Width 5 1/4 in, Number of Pages 0, Provides Training Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.