
First Voice EID First Aid & CPR Refresher Training System
Mfr # AVU5601
Zoro # G516326240
product price: $698.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
16 in
Height
7 in
Width
13 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVU5601
Zoro #
G516326240
UPC #
-
Country of Origin
United States
Dimensions
Length
16 in
Height
7 in
Width
13 in
Details
Material
Plastic
Item
Training System
Color
Yellow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.