
Fractuce/Sprain Emergencies First Aid Trauma Pack
Mfr # BONE01
Zoro # G416326227
product price: $22.25
/eaKey Features
Height
7 in
Length
9 in
Color
White
Width
5 in
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BONE01
Zoro #
G416326227
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Length
9 in
Width
5 in
Details
Color
White
Housing Material
Plastic
Item
Trauma Pack
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.