Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frst Voice Medcal Drction, 0.5"D, 12"L, 9"W

  • Mfr # MD03

  • Zoro # G816099615


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Includes
AED/CPR Poster to ECC Guidelines, AED Program Management (AEDP1), AED Administrator Toolkit, (2) AED Equipped Decals
Shelf Life
3 yr
Overall Depth
1/2 in
Overall Width
9 in
Compatible Manufacturer Part Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD03
Zoro #
G816099615
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1/2 in
Overall Width
9 in
Overall Length
12 in

Details

Includes
AED/CPR Poster to ECC Guidelines, AED Program Management (AEDP1), AED Administrator Toolkit, (2) AED Equipped Decals
Shelf Life
3 yr
Item
First Voice Medical Direction
Compatible Manufacturer Part Number
Product Type
First Voice Manager

Description

First Voice Medical Direction, Cable Length Not Applicable, Shelf Life 3 yr, Includes AED/CPR Poster to ECC Guidelines, AED Program Management (AEDP1), AED Administrator Toolkit, (2) AED Equipped Decals

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, GU, MP, PR, QC, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.