
Hiking/Outdoors Basic First Aid Kit
Mfr # HIKE01
Zoro # G216326250
product price: $38.99
/eaKey Features
Height
4 in
Width
11 in
Length
8 in
Color
Misc.
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HIKE01
Zoro #
G216326250
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Width
11 in
Length
8 in
Details
Item
First Aid Kit
Color
Misc.
Housing Material
Plastic
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.