Zoro Homepage

Hot Pack, 9inL x 5inW

  • Mfr # TS-4516

  • Zoro # G9620125


product price: $26.89
/pk 18, $1.49/ea

Key Features

Width
5 in
Includes
(18) Instant Hot Packs, 5 x 9
Length
9 in
Waterproof
Yes
Disposable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-4516
Zoro #
G9620125
UPC #
00755702983044
Country of Origin
China

Dimensions

Width
5 in
Length
9 in
Temperature Pack Width
5 in
Temperature Pack Thickness
1 in
Temperature Pack Length
9 in
Package Length
9 in
Package Width
5 in

Description

Hot Pack, Color White/Orange, Disposable Yes, Waterproof Yes, Material Plastic, Length 9 in, Width 5 in, For Use With Injuries, Cold Environments, Medical Emergency, Standards Instant Hot Packs, 18 pack, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.