Zoro Homepage

Hydrocortisone Cream - 1%, 9g Packet, 100PK

  • Mfr # TS-1137-100

  • Zoro # G616501233


product price: $18.99
/pk 100, $0.19/ea

Key Features

Length
5 in
Color
White
Width
7 in
Height
1 in
Material
Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-1137-100
Zoro #
G616501233
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
7 in
Height
1 in

Details

Item
Cream
Color
White
Material
Cream

Description

For temporary relief of minor skin irritations, itching, eczema, insect bites, poison ivy, poison oak, poison sumac, soaps, detergents, cosmetics, jewelry, External feminine, genital and anal itching. Comes in resalable bag of 100 .9 gram foil packets, individually wrapped. Packaged in resalable bag. 100 pack.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.