Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Cold Compress, 4" x 5", PK12

  • Mfr # IP01A

  • Zoro # G8514891


product price: $10.25
/pk 12, $0.85/ea

Key Features

Size
4" x 5"
Features
Maintains temperature; provides quick cooling; lasts 10-15 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP01A
Zoro #
G8514891
UPC #
00755702981743
Country of Origin
China

Dimensions

Size
4" x 5"

Details

Item
Instant Cold Compress,4" x 5",PK12
Features
Maintains temperature; provides quick cooling; lasts 10-15 minutes

Description

12 pack of instant ice compresses for individual use. Used as an immediate first aid treatment for contusions, sprains, abrasions, and other minor injuries. The compresses fit into any first aid kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.