Zoro Homepage

Tag, Plastic, 4 in L, 7 in W, Yellow

  • Mfr # AEDTAG-5

  • Zoro # G116326268


product price: $10.69
/pk 5, $2.14/ea

Key Features

Length
4 in
Width
7 in
Material
Plastic
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEDTAG-5
Zoro #
G116326268
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
7 in

Details

Material
Plastic
Item
Tag
Color
Yellow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.